Zoro Homepage

Grade 1 Surface Vertical Rod Exit Device, 48in, Exit Only, Less Trim, Hex Key Dogging, Satin Chrome

  • Mfr # 3527AEO 4 26D

  • Zoro # G216469438


product price: $2,485.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Depth
3.81 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3527AEO 4 26D
Zoro #
G216469438
UPC #
840067679012
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Depth
3.81 in
Length (In.)
48 in
Fits Stile Width
1-3/4 in
Door Width
32 to 48

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Fire Rated
No
Grade
Grade 1
Exit Device Type
Surface Vertical Rod
Material
Brass or Bronze
Series
3527
Color
Satin Chrome
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.