Zoro Homepage

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do

  • Mfr # QEL3327AEO 3 US28

  • Zoro # G709949218


product price: $3,312.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.5 in
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL3327AEO 3 US28
Zoro #
G709949218
UPC #
197163101030
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.5 in
Depth
5 in
Length (In.)
40 in

Details

Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Aluminum

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Dogging, Quiet Electric Latch Retraction, Satin Aluminum Clear Anodized Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.