Zoro Homepage

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in, Classroom Function, Lever wit

  • Mfr # 3327AL-06 3 26D LHR

  • Zoro # G016469577


product price: $3,363.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Fits Stile Width
Narrow
Type
Surface Vertical Rod
Grade
Grade 1
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327AL-06 3 26D LHR
Zoro #
G016469577
UPC #
197163367450
Country of Origin
United States

Dimensions

Fits Stile Width
Narrow
Depth
3.81 in
Length (In.)
36 in
Door Width
28 to 36
For Door Thickness
1-3/4 in

Details

Fire Rated
No
Type
Surface Vertical Rod
Grade
Grade 1
Finish
Satin Chrome
Series
3327
Color
Satin Chrome
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Item
Surface Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.