
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in, Exit Only, Less Trim, Hex Key
Mfr # 3327AEO 3 US28 LBR
Zoro # G116469521
product price: $2,108.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Fits Stile Width
Narrow
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3327AEO 3 US28 LBR
Zoro #
G116469521
UPC #
197163367443
Country of Origin
United States
Dimensions
Fits Stile Width
Narrow
For Door Thickness
1-3/4 in
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
Details
Fire Rating - Door Hardware
No
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Finish
Satin Aluminum
Material
Aluminum
Color
Satin Aluminum
Grade
Grade 1
Door Handing
Non-Handed
Item
Surface Vertical Rod Exit Devices
Series
3327
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.