Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging,
- Mfr # 7527NL-OP 4 628
- Zoro # G923395877
product price:Â
$
1,902.99
/ea
Free Shipping & Returns
Key Features
Finish
628/US28
Function
Nightlatch
Material
All Types
Key Override Options
Hex Key Dogging
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527NL-OP 4 628
- Zoro #
- G923395877
- UPC #
- -
- Country of Origin
- United States
- Finish
- 628/US28
- Function
- Nightlatch
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Exit Device Type
- Surface Vertical Rod
- Outside Trim Type
- Nightlatch, Optional Pull
- Item
- Surface Vertical Rod Exit Devices
- Color
- Matte Silver
- Grade
- Grade 1
Dimensions
- Length (In.)
- 48 in
- Door Width
- 48 in
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional Pull, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.