Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging,
- Mfr # 7527NL-OP 4 710
- Zoro # G123395899
product price:Â
$
1,959.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Function
Nightlatch
Material
All Types
Finish
313
Length (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7527NL-OP 4 710
- Zoro #
- G123395899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 48 in
Details
- Color
- Dark Bronze
- Item
- Surface Vertical Rod Exit Devices
- Function
- Nightlatch
- Material
- All Types
- Finish
- 313
- Outside Trim Type
- Nightlatch, Optional Pull
- Grade
- Grade 1
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Hex Key Dogging
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional Pull, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.