Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in, Exit Only, Less Trim, Hex Key

  • Mfr # 3527AEO 4 313

  • Zoro # G816469487


product price: $2,368.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Vertical Rod
Grade
Grade 1
For Door Thickness
1-3/4 in
Length (In.)
48 in
Fits Stile Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3527AEO 4 313
Zoro #
G816469487
UPC #
840067679029
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Length (In.)
48 in
Fits Stile Width
1-3/4 in
Door Width
32 to 48
Depth
3.81 in

Details

Type
Surface Vertical Rod
Grade
Grade 1
Door Handing
Non-Handed
Item
Surface Vertical Rod Exit Devices
Fire Rated
No
Finish
Dark Bronze
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Material
Aluminum
Series
3527
Color
Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.