
Grade 1 SVR Exit Bar, 36in Panic Device, Less trim, Less Bottom Rod, Dark Bronze Anodized Aluminum
Mfr # RXQEL9927EO 3 313 LBR
Zoro # G716468634
product price:Â $2,946.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Fire Rating - Door Hardware
No
Door Handing
Field Reversible
Type
Surface Vertical Rod
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL9927EO 3 313 LBR
Zoro #
G716468634
UPC #
197163381517
Country of Origin
Mexico
Dimensions
Length (In.)
36 in
Door Width
28 to 36
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Door Handing
Field Reversible
Type
Surface Vertical Rod
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Color
Dark Bronze
Series
99
Finish
Dark Bronze
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.