Grade 1 SVR Exit Bar, 48in, Less trim, Satin Aluminum Clear Anodized

  • Mfr # QEL9827EO-F 4 US28

  • Zoro # G716469921


product price:  $3,346.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Fire Rated
Yes {Variable}
Length (In.)
48 in
Fire Rating - Door Hardware
Yes {Variable}
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL9827EO-F 4 US28
Zoro #
G716469921
UPC #
197163380909
Country of Origin
United States

Dimensions

Length (In.)
48 in
Fits Stile Width
3-11/16 in
Door Width
34 to 48
Depth
3.81 in
For Door Thickness
1-3/4 in

Details

Exit Device Type
Surface Vertical Rod
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Door Handing
Field Reversible
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Series
9827
Color
Satin Aluminum
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.