Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 SVR Exit Bar, Less trim, Less Bottom Rod, Hex Key Dogging, Satin Brass

  • Mfr # 9927EO 3 US4 LBR

  • Zoro # G716468320


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length (In.)
36 in
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927EO 3 US4 LBR
Zoro #
G716468320
UPC #
197163371280
Country of Origin
United States

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
Door Width
28 to 36

Details

Grade
Grade 1
Series
9927
Exit Device Type
Surface Vertical Rod
Material
VARIES
Fire Rated
No
Color
Satin Brass
Finish
Satin Brass
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Door Handing
Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.