
Grade 1 SVR Exit Bar, Wide Stile Pushpad, Escutcheon Pull, Hex Key Dogging, Satin Brass
Mfr # 9927NL 3 US4
Zoro # G416468378
product price: $2,600.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Fits Stile Width
3-11/16 in
Exit Device Type
Surface Vertical Rod
Depth
3.81 in
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9927NL 3 US4
Zoro #
G416468378
UPC #
197163371327
Country of Origin
United States
Dimensions
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 in
Door Width
28 to 36
Details
Door Handing
Field Reversible
Exit Device Type
Surface Vertical Rod
Color
Satin Brass
Finish
Satin Brass
Grade
Grade 1
Fire Rated
No
Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Series
9927
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.