
Grade 1 SVR Exit Bar, Wide Stile Pushpad, Exit Only, Less trim, Hex Key Dogging, Aged Bronze
Mfr # 9927EO 3 643E
Zoro # G316469888
product price: $2,526.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Grade
Grade 1
Door Width
28 to 36
Length (In.)
36 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9927EO 3 643E
Zoro #
G316469888
UPC #
197163371266
Country of Origin
United States
Dimensions
Door Width
28 to 36
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 in
Details
Door Handing
Field Reversible
Grade
Grade 1
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Finish
Aged Bronze
Type
Surface Vertical Rod
Series
9927
Color
Aged Bronze
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.