Grade 1 SVR Exit Device 626
Mfr # QEL9927NL-F 3 26D
Zoro # G515515409
product price: $3,992.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Fits Stile Width
3 11/16 in
Color
Gray
Lockdown Type
Less Dogging
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9927NL-F 3 26D
Zoro #
G515515409
UPC #
197163323944
Country of Origin
United States
Dimensions
Fits Stile Width
3 11/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Details
Exit Device Type
Surface Vertical Rod
Item
Exit Device
Color
Gray
Lockdown Type
Less Dogging
ADA Compliant
No
Outside Trim Type
Lever
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Product Type
Exit Device
ANSI Grade
1
Lockset Type
Electrical
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Description
Exit Device, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, No, Outside Trim Type Lever, Lockset Function Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.