Grade 1 SVR Exit Device 626
Mfr # QEL9927NL-OP-F 3 26D
Zoro # G815515420
product price: $3,834.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Fits Stile Width
3 11/16 in
Color
Gray
Outside Trim Type
Lever
Lockdown Type
Less Dogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9927NL-OP-F 3 26D
Zoro #
G815515420
UPC #
197163323951
Country of Origin
United States
Dimensions
Fits Stile Width
3 11/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Details
Exit Device Type
Surface Vertical Rod
Item
Exit Device
Color
Gray
Outside Trim Type
Lever
Lockdown Type
Less Dogging
ADA Compliant
No
Lockset Type
Electrical
Product Type
Exit Device
Performance Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
Description
Exit Device, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, No, Outside Trim Type Lever, Lockset Function Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.