Grade 1 SVR Exit Device 626
Mfr # QEL9927TL-F 3 26D
Zoro # G015515404
product price: $4,818.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Fits Stile Width
3 11/16 in
Color
Gray
Outside Trim Type
Lever
Lockdown Type
Less Dogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9927TL-F 3 26D
Zoro #
G015515404
UPC #
197163323975
Country of Origin
United States
Dimensions
Fits Stile Width
3 11/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Details
Exit Device Type
Surface Vertical Rod
Item
Exit Device
Color
Gray
Outside Trim Type
Lever
Lockdown Type
Less Dogging
ADA Compliant
No
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
Performance Grade
1
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Lockset Type
Electrical
Hand Orientation
Non-Handed
ANSI Grade
1
Description
Exit Device, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, No, Outside Trim Type Lever, Lockset Function Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.