Zoro Homepage

Grade 1 Three-Point Exit Bar, 36in Device, 84in Door Height, Exit Only, Hex Dogging, Satin Brass Fi

  • Mfr # 9857EO 3 US4

  • Zoro # G316476015


product price: $3,123.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Finish
Satin Brass
Door Handing
Non-Handed
Door Width
28 to 36
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857EO 3 US4
Zoro #
G316476015
UPC #
197163034352
Country of Origin
United States

Dimensions

Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in

Details

Fire Rated
No
Finish
Satin Brass
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Exit Device Type
Three-Point Locking
Series
9875
Item
Three-Point Locking Exit Devices
Material
VARIES
Color
Satin Brass
Grade
Grade 1
Type
Three-Point Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.