
Grade 1 Three-Point Exit Bar, 36in Fire-rated Device, 84in Door Height, Exit Only, Request to Exit
Mfr # RX9857EO-F 3 26D
Zoro # G316475636
product price: $3,114.99
/ea
Free Shipping & Returns
Key Features
Type
Three-Point Locking
For Door Thickness
1-3/4 to 2-1/4
Grade
Grade 1
Fire Rated
Yes {Variable}
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX9857EO-F 3 26D
Zoro #
G316475636
UPC #
197163381296
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Details
Type
Three-Point Locking
Grade
Grade 1
Fire Rated
Yes {Variable}
Finish
Satin Chrome
Series
9857
Exit Device Type
Three-Point Locking
Material
VARIES
Item
Three-Point Locking Exit Devices
Fire Rating - Door Hardware
Yes {Variable}
Color
Satin Chrome
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.