Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Three-Point Exit Bar, 48in Fire-rated Device, 84in Door Height, Exit Only, Less Dogging, Sa

  • Mfr # 9857EO-F 4 26D

  • Zoro # G116475980


product price: $3,268.99
/ea
Free Shipping & Returns

Key Features

Type
Three-Point Locking
Exit Device Type
Three-Point Locking
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857EO-F 4 26D
Zoro #
G116475980
UPC #
197163371143
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
48 in
Door Width
34 to 48
Fits Stile Width
4-1/2 in

Details

Type
Three-Point Locking
Exit Device Type
Three-Point Locking
Item
Three-Point Locking Exit Devices
Fire Rated
Yes {Variable}
Material
VARIES
Series
9875
Color
Satin Chrome
Finish
Satin Chrome
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.