Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Thumbturn Trim, Classroom Function, Satin Brass Finish, Non-Handed

  • Mfr # 360T US4

  • Zoro # G116475638


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Type
Trim
Exit Device Type
Trim
Material
Brass
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360T US4
Zoro #
G116475638
UPC #
197163367566
Country of Origin
United States

Details

Grade
Grade 1
Type
Trim
Exit Device Type
Trim
Item
Exit Device Trim
Material
Brass
Door Handing
Non-Handed
Finish
Satin Brass
Color
Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.