Zoro Homepage

Guard-X Exit Device, Exit Only, No Trim, For 3-4 Ft. Doors, Black Anodized Aluminum

  • Mfr # 2670 315

  • Zoro # G616483560


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Door Width
36 to 48
Length (In.)
32-1/2 in
Finish
Black Anodized
Fire Rated
No
Color
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2670 315
Zoro #
G616483560
UPC #
197163366958
Country of Origin
Mexico

Dimensions

Door Width
36 to 48
Length (In.)
32-1/2 in
Depth
4.12 in

Details

Finish
Black Anodized
Fire Rated
No
Color
Black Anodized
Door Handing
Non-Handed
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Type
Rim
Grade
Grade 1
Item
Exit Device Parts
Series
2670
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.