
Guard-X Exit Device, Exit Only, No Trim, For 3-4 Ft. Doors, Dark Bronze Anodized Aluminum
Mfr # 2670 313
Zoro # G316483563
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2670 313
Zoro #
G316483563
UPC #
197163327041
Country of Origin
Mexico
Dimensions
Length (In.)
32-1/2 in
Door Width
36 to 48
Depth
4.12 in
Details
Grade
Grade 1
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Item
Exit Device Parts
Material
Aluminum
Finish
Dark Bronze
Color
Dark Bronze
Series
2670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.