Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lacquer Sprayed Aluminum Trim 230LBE28RH

  • Mfr # 230LBE28RH

  • Zoro # G4861536


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Series
22 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230LBE28RH
Zoro #
G4861536
UPC #
-
Country of Origin
United States

Dimensions

Length
10.9 in
Width
6.2 in

Details

Item
Lacquer Sprayed Aluminum Trim 230LBE28RH
Series
22 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum

Description

Lacquer Sprayed Aluminum Trim 230LBE28RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.