LBR Fire Latch, Strike Kit
Mfr # 050171-32
Zoro # G616506535
product price: $558.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Performance Grade
1
Finish
Non-Finished
Fire Rated
Yes
Door Handing
Non-Handed
Exit Device Type
Exit Device Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050171-32
Zoro #
G616506535
UPC #
197163324927
Country of Origin
United States
Details
Item
Exit Device Parts
Performance Grade
1
Finish
Non-Finished
Fire Rated
Yes
Door Handing
Non-Handed
Exit Device Type
Exit Device Parts
Grade
Grade 1
Material
VARIES
Fire Rating - Door Hardware
Yes
Color
Non-Finished
Type
Exit Device Parts
Description
Mechanical Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.