Zoro Homepage

Lever, Grade 1, Unfinished

  • Mfr # 230L-03 SP28 3215 RHR

  • Zoro # G1614002


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Series
22
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 3/4 in
Door Handing
Right Hand Reversible
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-03 SP28 3215 RHR
Zoro #
G1614002
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 3/4 in
Overall Length
6 1/2 in
Max. Door Width
36 in
Overall Width
3 in
Length - Maximum
6 3/8 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Series
22
Door Handing
Right Hand Reversible
Finish
Unfinished
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
ADA Compliant
No
Style
Lever
Features
ANSI Function 08
Performance
Heavy Duty
Outside Trim Type
Lever
Standards
ANSI
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Interior, Rim
Hand Orientation
Right-Handed
Exit Device Style
Lever
ANSI/BHMA Finish
Aluminum Painted
ANSI Grade
1
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 22 Series, Fire Rated No, Color Silver, Unfinished Finish, Max. Door Width 36 in, Fits Stile Width 4 3/4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Style Lever, Features ANSI Function 08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.