Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 7500 US32D

  • Zoro # G4061060


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500 US32D
Zoro #
G4061060
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
98/99 Rose
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Location Type
Commercial
ADA Compliant
No
Series
98/99
Item
Door Lockset
Lockset Fire Rating
Not Rated
Number of Keys
0
For Use With
various Door Types
Strike Type
ASA
Ligature Resistant
No
Includes
Armor Front
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/8 in
Mortise/Cylindrical
Mortise
Standards
ANSI A156.13
Finish
Stainless Steel
Fire Rated
Not Rated
Keying
UnKeyed
Grade
1
Handle Type
Lever
Visual Indicator Message
No Message
Function
Classroom
Pins
0
Case Material
Steel
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
ANSI Grade
1
Lockset Style
98/99 Rose
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.