Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Rhodes, LH Reversible, Bronze

  • Mfr # 360L-06 US10B LHR

  • Zoro # G4065610


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Series
33/35
For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Door Handing
Left Hand Reversible
Finish
Oil Rubbed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-06 US10B LHR
Zoro #
G4065610
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Overall Width
1 11/16 in
Overall Length
7 1/2 in
Length - Maximum
7 1/2 in
Door Thickness - Maximum
1 3/4 in

Details

Series
33/35
Door Handing
Left Hand Reversible
Finish
Oil Rubbed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Educational
Performance
Heavy Duty
Standards
ANSI
ADA Compliant
Yes
Style
Rhodes
Outside Trim Type
Lever
Features
ANSI Function 08, ANSI Function 09, Key Locks and Unlocks
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Hand Orientation
Left-Handed
Exit Device Style
Rhodes
For Use with Exit Device
Rim
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 33/35 Series, Fire Rated No, Oil Rubbed Dark Bronze Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 7 1/2 in, Overall Width 1 11/16 in, Grade 1, Standards ANSI, ADA Compliant Yes, Style Rhodes, Features ANSI Function 08, ANSI Function 09, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.