Lever, Rhodes, RH Reversible, Bronze

  • Mfr # 230L-BE-06 SP313 RHR

  • Zoro # G4066380


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Series
22
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Door Handing
Right Hand Reversible
Finish
Sprayed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-BE-06 SP313 RHR
Zoro #
G4066380
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Overall Length
6 1/2 in
Overall Width
3 in
Length - Maximum
6 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Series
22
Door Handing
Right Hand Reversible
Finish
Sprayed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Exterior Trim for Exit Device, Passage
Performance
Heavy Duty
Standards
ANSI
ADA Compliant
Yes
Outside Trim Type
Lever
Style
Rhodes
Features
ANSI Function 14
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Passage, Rim
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Right-Handed
Performance Grade
1
ANSI Grade
1
Exit Device Style
Rhodes

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 22 Series, Fire Rated No, Sprayed Dark Bronze Finish, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Passage, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Style Rhodes, Features ANSI Function 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.