Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Rhodes, RH Reversible, Bronze

  • Mfr # 996L-06-R/V US10B RHR

  • Zoro # G4064551


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Right Hand Reversible
Finish
Oil Rubbed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-06-R/V US10B RHR
Zoro #
G4064551
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Width
2 3/4 in
Overall Length
10 3/4 in
Length - Maximum
10 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Series
98/99
Door Handing
Right Hand Reversible
Finish
Oil Rubbed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Educational
ADA Compliant
No
Performance
Heavy Duty
Outside Trim Type
Lever
Standards
ANSI
Style
Rhodes
Features
ANSI Function 08, Key Locks and Unlocks
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Right-Handed
ANSI Grade
1
Exit Device Style
Lever
For Use with Exit Device
Rim
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Oil Rubbed Dark Bronze Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant No, Style Rhodes, Features ANSI Function 08, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.