Zoro Homepage

Lever, Rhodes, RH Reversible, Silver

  • Mfr # 230L-BE-06 SP28 RHR

  • Zoro # G4066399


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Series
22
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Door Handing
Right Hand Reversible
Finish
Sprayed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-BE-06 SP28 RHR
Zoro #
G4066399
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Overall Length
6 1/2 in
Overall Width
3 in
Length - Maximum
6 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Series
22
Door Handing
Right Hand Reversible
Finish
Sprayed Aluminum
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Exit Device, Passage
Features
ANSI Function 14
Performance
Heavy Duty
Standards
ANSI
Outside Trim Type
Lever
Style
Rhodes
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Passage, Rim
Hand Orientation
Right-Handed
ANSI Grade
1
Exit Device Style
Rhodes
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 22 Series, Fire Rated No, Color Silver, Sprayed Aluminum Finish, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Passage, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Style Rhodes, Features ANSI Function 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.