Zoro Homepage

Lever, Sparta, RH Reversible, Silver

  • Mfr # 996L-BE-17-R/V US26D RHR

  • Zoro # G4064667


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Right Hand Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-17-R/V US26D RHR
Zoro #
G4064667
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Length
10 3/4 in
Overall Width
2 3/4 in
Length - Maximum
10 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Series
98/99
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Rim and Vertical Rod Exit Device, Passage
Outside Trim Type
Lever
Performance
Heavy Duty
Style
Sparta
Standards
ANSI
Features
Always Operable, No Cylinder, ANSI Function 08
ADA Compliant
No
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Passage, Rim, Vertical Rod
Performance Grade
1
Hand Orientation
Right-Handed
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Rim and Vertical Rod Exit Device, Passage, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant No, Style Sparta, Features Always Operable, No Cylinder, ANSI Function 08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.