
Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right
Mfr # 376L-06 US10B RHR
Zoro # G809953214
product price:Â $961.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Width
6 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
376L-06 US10B RHR
Zoro #
G809953214
UPC #
197163165148
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Door Handing
RHR
Material
Bronze
Description
Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.