Lever Trim Key, 48inW, Left Hand Reversibl

  • Mfr # 996L-06-R/V US26D LHR

  • Zoro # G8694086


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
5 in
Door Handing
Left Hand Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996L-06-R/V US26D LHR
Zoro #
G8694086
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
5 in
Max. Door Width
48 in
Overall Width
2 3/4 in
Overall Length
10 3/4 in
Max. Door Height
96 in
Length - Maximum
10 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in

Details

Series
98/99
Door Handing
Left Hand Reversible
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Heavy Traffic
Outside Trim Type
Lever
ADA Compliant
Yes
Standards
ANSI
Features
ANSI Function 08, Key Locks and Unlocks
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Hand Orientation
Left-Handed
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Rim
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.