Lever Trim, Night Latch, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
- Mfr # 996L-NL-03-M 26D RHR
- Zoro # G609953995
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Finish
Satin Chrome
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 996L-NL-03-M 26D RHR
- Zoro #
- G609953995
- UPC #
- 840067674840
- Country of Origin
- United States
- Item
- Exit Device Trim
- Door Handing
- RHR
- Finish
- Satin Chrome
- Grade
- Grade 1
- For Use With
- Von Duprin Trims
- Material
- Brass or Bronze
Dimensions
- Width
- 6 in
- Length
- 11 in
Description
Lever Trim, Night Latch, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.