Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Device Accessories

  • Mfr # 050566 32D

  • Zoro # G816506816


product price: $165.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fire Rated
No
Body Material
Stainless Steel
Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050566 32D
Zoro #
G816506816
UPC #
197163325030
Country of Origin
United States

Details

Item
Mechanical Exit Device Accessories
Fire Rated
No
Body Material
Stainless Steel
Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Color
Satin Stainless Steel
Finish
Satin Stainless Steel

Description

Mechanical Exit Device Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.