Mechanical Exit Device Trims
Mfr # 230DT 689
Zoro # G316506446
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Performance Grade
1
Compatible Series
Von Duprin 22
Standards
ANSI A156.3 2008, BAA Qualified
Door Thickness - Maximum
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230DT 689
Zoro #
G316506446
UPC #
197163384891
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Details
Hand Orientation
Non-Handed
Performance Grade
1
Compatible Series
Von Duprin 22
Standards
ANSI A156.3 2008, BAA Qualified
Item
Mechanical Exit Device Trims
ADA Compliant
No
Exit Device Style
Escutcheon Pull
Color
Silver
Application
Commercial
Features
Reversible
ANSI/BHMA Finish
Aluminum Painted
Key Type
Not Keyed
Description
Mechanical Exit Device Trims, Color Silver, Key Type Not Keyed, Application Commercial, Standards ANSI A156.3 2008, BAA Qualified, ADA Compliant No, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.