Mechanical Exit Device Trims
Mfr # 360L-06 SPBLK LHR
Zoro # G716506350
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Left-Handed
Color
Black
Compatible Series
Von Duprin 33 or 35A
Features
Reversible
Exit Device Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-06 SPBLK LHR
Zoro #
G716506350
UPC #
197163165513
Country of Origin
United States
Details
Hand Orientation
Left-Handed
Color
Black
Compatible Series
Von Duprin 33 or 35A
Features
Reversible
Item
Mechanical Exit Device Trims
Exit Device Style
Lever
ANSI/BHMA Finish
Black Painted
Application
Commercial
Performance Grade
1
Standards
ANSI A156.3
Description
Mechanical Exit Device Trims, Color Black, Application Commercial, Standards ANSI A156.3, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.