Mechanical Exit Device Trims
Mfr # 373L-06 US10B LHR
Zoro # G016506319
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Exit Device Style
Lever with Escutcheon
Hand Orientation
Left-Handed
Color
Dark Bronze
Performance Grade
1
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-06 US10B LHR
Zoro #
G016506319
UPC #
197163165339
Country of Origin
United States
Details
Item
Mechanical Exit Device Trims
Exit Device Style
Lever with Escutcheon
Hand Orientation
Left-Handed
Color
Dark Bronze
Performance Grade
1
Features
Reversible
Compatible Series
Von Duprin 88
Application
Commercial
Description
Mechanical Exit Device Trims, Color Dark Bronze, Application Commercial, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.