Mechanical Exit Device Trims
Mfr # 990DT SP313
Zoro # G816506533
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Features
Dummy Function
Compatible Series
Von Duprin 98 or 99
Performance Grade
1
Key Type
Not Keyed
Exit Device Style
Escutcheon Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990DT SP313
Zoro #
G816506533
UPC #
840067624654
Country of Origin
United States
Details
Features
Dummy Function
Compatible Series
Von Duprin 98 or 99
Performance Grade
1
Key Type
Not Keyed
Item
Mechanical Exit Device Trims
Exit Device Style
Escutcheon Pull
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Color
Dark Bronze
Application
Commercial
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.