Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 050588 315

  • Zoro # G716506862


product price: $51.79
/ea

Key Features

Performance Grade
1
Lockdown Type
Less Dogging
Color
Black
Door Width - Minimum
36 in
Door Width - Maximum
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050588 315
Zoro #
G716506862
UPC #
197163325061
Country of Origin
United States

Dimensions

Door Width - Minimum
36 in
Door Width - Maximum
48 in

Details

Performance Grade
1
Item
Mechanical Exit Devices
Lockdown Type
Less Dogging
Color
Black

Description

Mechanical Exit Devices, Less Dogging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.