Mechanical Exit Devices
Mfr # 1609 26D
Zoro # G016506609
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Exit Device Parts
Performance Grade
1
Color
Satin Chrome
Finish
Satin Chrome
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1609 26D
Zoro #
G016506609
UPC #
197163326648
Country of Origin
United States
Details
Exit Device Type
Exit Device Parts
Performance Grade
1
Item
Exit Device Parts
Color
Satin Chrome
Finish
Satin Chrome
Door Handing
Non-Handed
Material
Brass or Bronze
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Description
Mechanical Exit Devices, Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.