Zoro Homepage

Mechanical Exit Devices

  • Mfr # 2227EO 3 689 LBR

  • Zoro # G616506245


product price: $595.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Aluminum Painted
Color
Silver
Door Width - Minimum
25 7/8 in
Door Width - Maximum
36 in
Standards
BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO 3 689 LBR
Zoro #
G616506245
UPC #
197163073016
Country of Origin
Mexico

Dimensions

Door Width - Minimum
25 7/8 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in
Fits Stile Width
3 5/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

ANSI/BHMA Finish
Aluminum Painted
Color
Silver
Item
Mechanical Exit Devices
Standards
BAA Qualified
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
1
Exit Device Type
Surface Vertical Rod
Lockdown Type
Hex Key Dogging
Performance Grade
1
ADA Compliant
No
UL Fire Rating
UL305
Lockset Function
Exit

Description

Mechanical Exit Devices, Surface Vertical Rod, Hex Key Dogging, Fits Stile Width 3 5/8 in, No, Standards BAA Qualified, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.