Mechanical Exit Devices
Mfr # 2227EO-F 3 689 LBR
Zoro # G816506199
product price: $913.99
/ea
Free Shipping & Returns
Key Features
UL Fire Rating
UL10C, UL305
Door Width - Maximum
36 in
Color
Silver
Door Thickness - Maximum
2 1/4 in
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227EO-F 3 689 LBR
Zoro #
G816506199
UPC #
197163012367
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
3 5/8 in
Door Height - Maximum
84 in
Door Width - Minimum
25 7/8 in
Door Thickness - Minimum
1 3/4 in
Details
UL Fire Rating
UL10C, UL305
Color
Silver
Standards
BAA Qualified
Lockdown Type
Less Dogging
Exit Device Type
Surface Vertical Rod
ADA Compliant
No
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Lockset Type
Mechanical
Lockset Function
Exit
ANSI Grade
1
Item
Mechanical Exit Devices
Hand Orientation
Non-Handed
Description
Mechanical Exit Devices, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 5/8 in, No, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.