Zoro Homepage

Mechanical Exit Devices

  • Mfr # 22EO 3 622

  • Zoro # G916506235


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
2 1/4 in
Product Type
Exit Device
ADA Compliant
No
Standards
BAA Qualified
Door Thickness - Minimum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EO 3 622
Zoro #
G916506235
UPC #
197163167357
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Width - Minimum
26 1/2 in
Fits Stile Width
3 13/16 in

Details

Product Type
Exit Device
ADA Compliant
No
Standards
BAA Qualified
Performance Grade
1
Lockset Function
Exit
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Item
Mechanical Exit Devices
Lockset Type
Mechanical
Color
Black
Hand Orientation
Non-Handed

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 3 13/16 in, No, Standards BAA Qualified, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.