Mechanical Exit Devices
Mfr # 22EO 4 622
Zoro # G916506198
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Standards
BAA Qualified
Lockset Function
Exit
Door Width - Minimum
26 1/2 in
Exit Device Type
Rim
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22EO 4 622
Zoro #
G916506198
UPC #
197163167340
Country of Origin
Mexico
Dimensions
Door Width - Minimum
26 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Fits Stile Width
3 13/16 in
Door Thickness - Minimum
1 3/4 in
Details
Standards
BAA Qualified
Lockset Function
Exit
Exit Device Type
Rim
Color
Black
Lockset Type
Mechanical
Performance Grade
1
Hand Orientation
Non-Handed
Product Type
Exit Device
Lockdown Type
Hex Key Dogging
ADA Compliant
No
Item
Mechanical Exit Devices
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 3 13/16 in, No, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.