Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 22EO 4 695

  • Zoro # G316506217


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Exit
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Door Width - Minimum
26 1/2 in
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EO 4 695
Zoro #
G316506217
UPC #
197163012459
Country of Origin
United States

Dimensions

Door Width - Minimum
26 1/2 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
3 13/16 in

Details

Lockset Function
Exit
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Item
Mechanical Exit Devices
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Product Type
Exit Device
Standards
BAA Qualified
ADA Compliant
No
Color
Dark Bronze

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 3 13/16 in, No, Standards BAA Qualified, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.