Mechanical Exit Devices
Mfr # 22EO-F 3 622
Zoro # G316506491
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lockdown Type
Less Dogging
ADA Compliant
No
Door Thickness - Minimum
1 3/4 in
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22EO-F 3 622
Zoro #
G316506491
UPC #
197163167333
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Fits Stile Width
3 13/16 in
Door Width - Minimum
26 1/2 in
Door Width - Maximum
36 in
Details
Color
Black
Lockdown Type
Less Dogging
ADA Compliant
No
Exit Device Type
Rim
Lockset Type
Mechanical
Product Type
Exit Device
Item
Mechanical Exit Devices
Lockset Function
Exit
Performance Grade
1
Standards
BAA Qualified
Hand Orientation
Non-Handed
Description
Mechanical Exit Devices, Rim, Less Dogging, Fits Stile Width 3 13/16 in, No, Standards BAA Qualified, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.