Zoro Homepage

Mechanical Exit Devices

  • Mfr # 2609

  • Zoro # G416506605


product price: $124.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Black Painted
Exit Device Type
Rim
Color
Black
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609
Zoro #
G416506605
UPC #
197163324132
Country of Origin
United States

Details

ANSI/BHMA Finish
Black Painted
Exit Device Type
Rim
Color
Black
Performance Grade
1
Item
Mechanical Exit Devices

Description

Mechanical Exit Devices, Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.