Zoro Homepage

Mechanical Exit Devices

  • Mfr # 330 3 26D

  • Zoro # G416506384


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Door Width - Maximum
36 in
Color
Satin Chrome
Performance Grade
1
Lockset Function
Dummy
Exit Bar Style
Touchbar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330 3 26D
Zoro #
G416506384
UPC #
197163327188
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in
Length (In.)
36 in

Details

Item
Exit Device Parts
Color
Satin Chrome
Performance Grade
1
Lockset Function
Dummy
Exit Bar Style
Touchbar
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Finish
Satin Chrome
Material
Brass or Bronze
Exit Device Type
Exit Device Parts
Fire Rated
No
Grade
Grade 1

Description

Mechanical Exit Devices, Lockset Function Dummy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.