Zoro Homepage

Mechanical Exit Devices

  • Mfr # 3347AEO 4 26D

  • Zoro # G316506392


product price: $2,690.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lockset Type
Mechanical
Exit Device Type
Concealed Vertical Rod
Lockset Function
Exit
Product Type
Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3347AEO 4 26D
Zoro #
G316506392
UPC #
840067678930
Country of Origin
United States

Dimensions

Door Height - Maximum
100 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
32 in

Details

Color
Silver
Lockset Type
Mechanical
Exit Device Type
Concealed Vertical Rod
Lockset Function
Exit
Product Type
Exit Device
Item
Mechanical Exit Devices
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
1
Lockdown Type
Hex Key Dogging

Description

Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.