Zoro Homepage

Mechanical Exit Devices

  • Mfr # 33AEO 3 315

  • Zoro # G716506404


product price: $2,287.99
/ea
Free Shipping & Returns

Key Features

Door Width - Maximum
36 in
Exit Device Type
Rim
Door Thickness - Maximum
1 3/4 in
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33AEO 3 315
Zoro #
G716506404
UPC #
197163066155
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
28 in

Details

Exit Device Type
Rim
Hand Orientation
Non-Handed
Lockdown Type
Hex Key Dogging
Color
Black
Lockset Function
Exit
Performance Grade
1
Item
Mechanical Exit Devices
Product Type
Exit Device
Lockset Type
Mechanical

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.